Shop INTERMATIC

Electromechanical Timer, 24 Hour, 2 Pole, DPST, 120V AC, 40 A, NEMA 1, Steel, Gray Enamel

  • Mfr # T103
  • Zoro # G2547036

product price: 
$
79.28
/ea

Key Features

Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T103
Zoro #
G2547036
UPC #
078275000049
Country of Origin
Mexico

Dimensions

Width
5 in
Height
7 13/16 in
Depth
3 in
Wire Size Max
#8 AWG
Wire Size Min
#14 AWG
Product Depth
3 7/16 in; 87.3 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Product Width
5 1/8 in; 130.2 mm
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height
7 7/8 in; 200 mm
Product Width (in)
5.125
Product Depth (in)
3.4375
Product Height (in)
7.875
Overall Depth
3 7/16 in
Overall Height
7 7/8 in
Overall Width
5 1/8 in

Details

Item
Electromechanical Timer
Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Steel
Indoor/Outdoor Usage
Indoor
Min. Time Setting
1 hr
Body Material
Steel
Contact Form
DPST
Max. Time Setting
23 hr
Max. On/Off Cycles
12
Type
24-Hour
Number of Trippers Included
2
Number of Poles
2
Day Skipper
No
Nominal Max. Time Setting
24 hr
Mount
Hole Wall
Contact HP @ 120V
2 hp
Time Setting Range
1 hr. to 23 hr.
Finish
Metal Enclosure has Gray Enamel
Contact HP @ 240V
5 hp
Description/Special Features
Furnished with a Maximum of 1 Trippers, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Extra Trippers
2E054
NEMA Rating
1
Standards
cCSAus, cULus
Product Type
Timer
Input Voltage Ranges
120 VAC, 60 Hz
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
UL Certification
cULus
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Power Consumption Max W
3 W
Minimum On Off Time
1 hour
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Has Manual Override CVL
Yes
Switch Type
DPST
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
UL Cerfication File Number
UL917
Application Compatibilities
LED; HID
Market
Commercial; Industrial
Timing Interval
1 hr
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Pilot Duty Load Ratings
1000 VA, 120-240 VAC, 60 Hz
Maximum On Off Operations
12
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Number Of Circuits
1
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Operating Temperature Min
-40°C
Solutions
Machinery & Pumps; Panel Integrators
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Wiring Option
Terminals
CSA Certification
cCSAus
Operating Temperature Max
130°C
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Minimum ON/OFF Times
1 hour
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Maximum Power Consumption (W)
3 W
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Maximum ON/OFF Operations
12
Operating Temperature Min (°F)
-40
Pilot Duty (NO)
1000 VA, 120-240 VAC, 60 Hz
Features
Teeter-Type Terminals
Input Voltage Range(s)
120 VAC, 60 Hz
Skipper Wheel
Not Included
Has Manual Override
Yes
Operating Temperature Max (°F)
130
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
On/Off Cycles - Maximum
12
Application
Lighting
AC Voltage Rating
120V AC
Current Rating - Maximum
40 A
Mounting Style
Surface
Time Setting - Maximum
24 hr
Horsepower @ 240V - Maximum
5 hp
Number of Trippers - Maximum
2
Body Color
Grey
NEMA Enclosure Rating
1
Operating Temperature - Maximum
130 Degrees F
Series
T100
Compatible Lighting
HID, LED
Time Setting - Minimum
1 hr
Horsepower @ 120V - Maximum
2 hp
Operating Temperature - Minimum
-40 Degrees F
Time Maximum Setting
24 hr

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 13/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.