This item is Discontinued.

Intermatic Intermatic T101P201 125V Intermatic Timer Spst 40 Amps T101P201

This item is Discontinued.

Intermatic

Intermatic T101P201 125V Intermatic Timer Spst 40 Amps (Discontinued)

Mfr # T101P201
Zoro # G804034208
UPC # 782757005742
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T101P201
Zoro #
G804034208
UPC #
782757005742
Country of Origin
United States
Operation Mode
24 hr
Enclosure Type
Outdoor type 3R plastic
CSA Certification
cCSAus
Input Voltage Ranges
120 VAC, 60 Hz
Market
Commercial; Residential
Tungsten Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz; 40 A, 480 VAC, 60 Hz
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Application Compatibilities
LED
Wiring Option
Terminals
Packaging Applications
Pumps; Lighting; Heaters
Heater Control Output
10 A, 250 VAC MAX, 60 Hz
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz
Applications
Heater Thermostat Control; Motor Control; Pump Control
Operating Temperature Max
130°C
Solutions
Pool & Spa
UL Certification
cULus
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Electronic Ballast Load Ratings
16 A, 120 VAC
Operating Temperature Min
-40°C
Switch Type
SPST
Power Consumption Max W
3 W
Electronic Ballast Load Ratings Ranges
16 A, 120 VAC
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz; 1000 VA, 347 VAC, 60 Hz; 1000 VA, 480 VAC, 60 Hz
Number Of Circuits
1
Inductive Load Ratings
40 A @ Varying Voltages, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Maximum On Off Operations
12
Pilot Duty Load Ratings Ranges
1000 VA, 120-480 VAC, 60 Hz

Description

These heavy duty Mechanical Time Switches are designed for industrial, commercial and residential applications and have the highest motor load ratings in the industry. They provide up to 12 ON-OFF operations each day with minimum ON-OFF time of 1 hour. All models are equipped with ON and OFF trippers and they are available in either plastic or metal indoor-outdoor enclosure.

Features
  • 24 Hour Dial
  • Plastic case designed for indoor or outdoor use
  • Hinged door with a hasp lock hole and holds the side hinged door closed
  • Voltage - 125V
  • Dimension - 12 x 7.5 x 4.5 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.