This item is Discontinued.

This item is Discontinued.
Intermatic T101P201 Time Switch in Plastic Enclosure with Pool Heater Protection (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101P201
- Zoro #
- G604136850
- UPC #
- -
- Country of Origin
- China
Description
Time switch in plastic enclosure with heater protection SPST Single Pole Single Throw Switch 120 Clock Supply Volt. Designed for commercial industrial and residential applications. Have the highest motor load ratings in the industry. Equipped with On and Off trippers.
Features- Highest motor load ratings in the industry
- 12 On & Off operations per day
- On & Off trippers included
- Pool heater protection
- Teeter-type terminals for multiple load connections
- Pumps
- Lighting
- Heaters
- Amperage: 10 amp
- Voltage: 240V
- Dimension: 8" H x 5" W x 12" L
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.