Shop INTERMATIC
See all product information
Create Account
Weatherproof Cover, Double Gang Box Type, 2 Gang, Polycarbonate, Duplex Receptacle Cover Type
Mfr # WP1020C
Zoro # G1771413
product price:Â
$
16.99
/ea
Sold in multiples of 6 for $101.94
Key Features
Box Type
Double Gang
Number of Gangs
2
Cover Type
Duplex Receptacle
Material
Polycarbonate
Lid Style
While in Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP1020C
- Zoro #
- G1771413
- UPC #
- 078275003224
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 5-1/2 in
- Overal Depth
- 2-1/4 in
Details
- Item
- Weatherproof Cover
- Box Type
- Double Gang
- Number of Gangs
- 2
- Cover Type
- Duplex Receptacle
- Material
- Polycarbonate
- Lid Style
- While in Use
- Color
- Clear
Description
Plastic In-Use Weatherproof Cover,2-Gang
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.