Shop INTERMATIC
See all product information
Create Account
S-WoundTimer, Silver, 120/277V AC, 15 min
- Mfr # FF15MC
- Zoro # G0716107
product price:Â
$
34.66
/ea
Key Features
Number of Gangs
1
Timing Range
0 to 15 min
Contact Form
SPST
Time Range
1 to 15 min
Hold Feature
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF15MC
- Zoro #
- G0716107
- UPC #
- 999999999993
- Country of Origin
- Tunisia
- Item
- Spring Wound Timer
- Number of Gangs
- 1
- Timing Range
- 0 to 15 min
- Contact Form
- SPST
- Time Range
- 1 to 15 min
- Hold Feature
- No
- Faceplate Color
- Silver
- Max. Amps @ 125VAC
- 20 A
- Knob
- Plastic
- Max. Amps @ 277VAC
- 10 A
- HP @ 120V
- 1 hp
- Max. Amps @ 250VAC
- 10 A
- HP @ 240V
- 2 hp
- Horsepower @ 240V - Maximum
- 2 hp
- Includes Hold
- No Hold Included
- Body Color
- Silver
- Display Type
- Mechanical
- Product Type
- Spring-Wound Timer
- Time Setting - Maximum
- 15 min
- Current Rating - Maximum
- 20 A
- AC Voltage Rating
- 120/277V AC
- Includes Wall Plate
- Yes
- Horsepower @ 120V - Maximum
- 1 hp
Description
Spring-Wound Timer, HP @ 120V 1 hp, HP @ 240V 2 hp, Number of Gangs 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.