This item is Discontinued.

This item is Discontinued.
Intermatic USD PX100 Pool Light Transformer - 100W - 12V (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX100
- Zoro #
- G204114654
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7.25 in; 184.2 mm
- Width
- 5.25 in; 133 mm
- Depth
- 4.5 in
- Knockout Dimensions Bottom
- (4) Combination 1/2 in to 3/4 in
- Knockout Dimensions Left
- (2) Combination 1/2 in to 3/4 in
- Knockout Dimensions Right
- (2) Combination 1/2 in to 3/4 in
- Knockout Dimensions Back
- (2) Combination 1/2 in to 3/4 in
Details
- Voltage
- 12 VAC; 13 VAC; 14 VAC
- Watts
- 100 W
- Standards
- cCSAus
- Application
- Pool & Spa
- Enclosure Type
- 3R Beige Metal
- Transformer Wattage
- 100
Description
These Safety Transformers are specifically designed to supply 12 volts to pool/spa lights, submersible fixtures and outdoor garden lights. A grounded shield between the primary and secondary windings assures safe operation and the built-in circuit protection will disconnect power to the transformer in case of defect or overload.
Application:- Pool Lights
- Spa Lights
- Garden Lights
- Fountain Lights
- 100 Watt Beige Steel Enclosure
- Input 60 Hz - 120 VAC, 1 Amp
- Output - 2 or 13 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.