This item is Discontinued.

This item is Discontinued.
Intermatic USD PX50 Pool Light 50W Safety Transformer; Beige (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX50
- Zoro #
- G103982828
- UPC #
- 78275127593
- Country of Origin
- China
Dimensions
- Width
- 5.25 in
- Height
- 7.25 in; 184.2 mm
- Depth
- 4.5 in
- Knockout Dimensions Bottom
- (4) Combination 1/2 in to 3/4 in
- Knockout Dimensions Back
- (2) Combination 1/2 in to 3/4 in
- Knockout Dimensions Right
- (2) Combination 1/2 in to 3/4 in
- Knockout Dimensions Left
- (2) Combination 1/2 in to 3/4 in
Details
- Application
- Landscape Lighting; Underwater Lighting; Pool & Spa; Commercial; Residential
- Input Voltage
- 5 A, 120 VAC, 60 Hz
- Max. Fixture Wattage
- 50 W
- Standards
- cCSAus
- Output Voltage
- 12V AC; 13V AC; 14V AC
- Enclosure Type
- 3R Beige Metal
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Pool Light 50W Safety Transformer
- Color: Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.