This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1010
- Zoro #
- G6440962
- UPC #
- 078275440005
- Country of Origin
- Mexico
Dimensions
- Width
- 3 1/2 in
- Length
- 5 1/2 in
- Depth
- 3 1/2 in
- Length (Straight Wireway)
- 5 1/2 in
- Product Depth (in)
- 1.375
- Product Height (in)
- 4.25
- Product Width (in)
- 3.25
- Overall Depth
- 1 3/8 in
- Overall Height
- 4 1/4 in
- Overall Width
- 3 1/4 in
- Fits Chest Size
- Standard Junction Box Mountable, Requires Neutral Connection
Description
Wall Switch Timer, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 15, 1-Pole, HP @ 120V 1 hp, Type of Switch Electromechanical, Color White, Length 5 1/2 in, Width 3 1/2 in, Style Wall Switch, Depth 3 1/2 in, Number of Gangs 1, Features Standard Junction Box Mountable, Requires Neutral Connection, Standards cCSAus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.