This item is Discontinued.

This item is Discontinued.
Honeywell Ck3 Single Dock Requires Pwr Supply (Discontinued)
Mfr #
871-228-201
Zoro #
G2552266
UPC # 783555022405
Country of Origin Unknown
Category Docking Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 871-228-201
- Zoro #
- G2552266
- UPC #
- 783555022405
- Country of Origin
- Unknown
Details
- Item
- Cradle
- Color
- Black
- Product Type
- Cradle
- Compatibility
- Honeywell Moblie Computers: CK3X, CK3R, CK65, CK30, CK31, CK32
- Connectivity Technology
- Docking
- Number of Devices Charged Simultaneously
- 2
- Wireless Charging Technology
- No
- Device Supported
- Mobile Computer, Battery
- Synchronizing Capability
- Yes
- Charging Capability
- Yes
- Host Interface
- USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.