This item is Discontinued.

This item is Discontinued.
Honeywell Px43I 4" Tt Dt 300DpiPrinterUsb Db9 Rj45 Touch W/Rewind&Peel (Discontinued)
Mfr #
PX4C010000005030
Zoro #
G2644340
UPC # 805907000333
Country of Origin Unknown
Category Specialty Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PX4C010000005030
- Zoro #
- G2644340
- UPC #
- 805907000333
- Country of Origin
- Unknown
- Item
- EasyCoder PX4c Thermal Label Printer
- Printer Model
- PX4c
- Features
- Self Strip
- Product Type
- Direct Thermal/Thermal Transfer Printer
- Media Sensor
- Label Taken Sensor
- Flash Memory
- 16 MB
- Maximum Print Resolution (dpi)
- 300
- Recommended Use
- Label Print
- Standard Memory
- 32 MB
- Platform Supported
- PC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.