This item is Discontinued.

This item is Discontinued.
Pb22 2" Rugged Mobile Label/Receipt, Direct Thermal, 203Dpi (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB22A10004000
- Zoro #
- G2645156
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.8"
- Width
- 4"
- Height
- 6.9"
Details
- Features
- LCD Display
- Battery Capacity
- 2250 mAh
- Product Type
- Direct Thermal Printer
- Power Source
- Battery
- Battery Chemistry
- Lithium Ion (Li-Ion)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.