Shop INTERNATIONAL COLD STORAGE
Create Account
Motor, Evaporator Fan 208V, Cwse For - Part No Ics02780
- Mfr # ICS02780
- Zoro # G602302462
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICS02780
- Zoro #
- G602302462
- UPC #
- -
- Country of Origin
- Mexico
Description
Color: Black ;Material: Steel ;Weight: 3.85 Lb ;Length: 3" | 76 Mm ;Width: 3 1/4" | 83 Mm ;Voltage: 208/230 V Ac ;Amp: 1.0/.84 ;Phase: 1 ;Revolutions Per Minute: 1550 ;Type: 9 1/2" Cord And 2 3/8" Shaft ;Rotation: Clockwise From Shaft End
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.