This item is Discontinued.

International Concepts 27.8 H, 30 W X Hardwood, Espresso OF581-48

This item is Discontinued.

International Concepts

27.8 H, 30 W X Hardwood, Espresso (Discontinued)

Mfr # OF581-48
Zoro # G7869964
UPC # 727506704385
Country of Origin Viet Nam
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF581-48
Zoro #
G7869964
UPC #
727506704385
Country of Origin
Viet Nam

Dimensions

Overall Width
30
Overall Height
27.8
Width
40
Overall Length
40
Length
27.8
Height
30

Details

Color
Espresso
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.