Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 30 in Round Top Pedestal Table, with 2 C08-61 Chairs, Unfinished, 30 in W, 30 in L, 29.1 in H
- Mfr # K-30RT-C61P
- Zoro # G7875643
product price:
$
473.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30 in
Length
30 in
Height
29.1 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-30RT-C61P
- Zoro #
- G7875643
- UPC #
- 727506548781
- Country of Origin
- Viet Nam
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 29.1 in
- Overall Length
- 30
- Overall Height
- 30
- Overall Width
- 28.9
Details
- Item
- 30 in Round Top Pedestal Table, with 2 C08-61 Chairs, Unfinished
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Unfinished
- Material
- Hardwood
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 29.1"H
- •Chair dimensions: 18.9"W x 20.7"D x 36"H
- •Seat dimensions: 18''H x 18.9''W x 15.55''D
- •3 piece set, consisting of 1 table and 2 Cafe chairs
- •Made from solid wood
- •Ready to assemble
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov