This item is Discontinued.

International Concepts Square 30 inx30 in Dining Table with 2 Chairs, Washed Gray Taupe/Clay Taupe, 30 in W, 30 in L, Wood K09-3030-CI138-60-2

This item is Discontinued.

International Concepts

Square 30 inx30 in Dining Table with 2 Chairs, Washed Gray Taupe/Clay Taupe, 30 in W, 30 in L, Wood (Discontinued)

Mfr # K09-3030-CI138-60-2
Zoro # G403162524
UPC # 727506562183
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K09-3030-CI138-60-2
Zoro #
G403162524
UPC #
727506562183
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
30 in
Height
30 in

Details

Item
30 inx30 in Dining Table with 2 Chairs, Washed Gray Taupe/Clay Taupe
Shape
Square
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe/Clay Taupe
Includes
One table and two chairs
Weight Capacity
44

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 30"W x 30"D x 30"H
  • •Chair Dimensions: 20.3"W x 21.9"D x 38.1"H
  • •Includes dining table and 2 dining chairs
  • •Made from solid parawood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.