Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 36 in Rd Ped Gathering Ht Table, 2 Madrid Counter Ht Stools, Unfinished, 36 in W, 36 in L, Wood
- Mfr # K-36RT-11P-S402-2
- Zoro # G7878583
product price:
$
659.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
35.9 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-36RT-11P-S402-2
- Zoro #
- G7878583
- UPC #
- 727506548729
- Country of Origin
- Viet Nam
- Item
- 36 in Rd Ped Gathering Ht Table,2 Madrid Counter Ht Stools,Unfinished
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Unfinished
- Material
- Hardwood
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Table dimensions: 30"W x 30"D x 34.9"H
- •Stool dimensions: 18.11"W x 19.7"D x 40.9"H
- •Seat dimensions: 18.11"W x 16.34"D x 24.02"H
- •3 piece set, consisting of 1 table and 2 stools, 24" seat height
- •Made from solid wood
- •Ready to assemble