This item is Discontinued.

International Concepts 36 W X 36 L X 36 H K-13636-S32-2

This item is Discontinued.

International Concepts

36 W X 36 L X 36 H (Discontinued)

Mfr # K-13636-S32-2
Zoro # G7867742
UPC # 727506549818
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-13636-S32-2
Zoro #
G7867742
UPC #
727506549818
Country of Origin
Viet Nam

Dimensions

Width
36
Length
36
Height
36
Overall Length
36
Overall Width
36
Overall Height
36

Details

Color
Unfinished
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & reviews