This item is Discontinued.

International Concepts Round 36 in Round Top Pedestal Table, 40.9 inH, White, 36 in W, 36 in L, 40.9 in H, Wood, White K08-36RT-11P-2

This item is Discontinued.

International Concepts

Round 36 in Round Top Pedestal Table, 40.9 inH, White, 36 in W, 36 in L, 40.9 in H, Wood, White (Discontinued)

Mfr # K08-36RT-11P-2
Zoro # G7879134
UPC # 727506547975
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K08-36RT-11P-2
Zoro #
G7879134
UPC #
727506547975
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36 in
Height
40.9 in
Overall Length
36
Overall Height
36
Overall Width
40.9

Details

Item
36 in Round Top Pedestal Table, 40.9 inH, White
Shape
Round
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Color
White

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 36"W x 36"D x 40.9"H
  • •For use with bar height stools - 30" seat height
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.