Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 36 in Rd Pedestal Bar Height Table, 2 Bar Height Stools, Ready to Finish, 36 in W, 36 in L
- Mfr # K-36RT-6B-S193-2
- Zoro # G7880780
product price:
$
803.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36 in
Length
36 in
Height
41.1 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-36RT-6B-S193-2
- Zoro #
- G7880780
- UPC #
- 727506554348
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 41.1 in
- Overall Height
- 36
- Overall Length
- 36
- Overall Width
- 41.1
Details
- Item
- 36 in Rd Pedestal Bar Height Table, 2 Bar Height Stools, Ready to Finish
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Ready to finish
- Material
- Parawood
- Weight
- 64
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 36"W x 36"D x 41.1"H
- •Stool dimensions: 19.3"W x 20.9"D x 47"H
- •Set of 3 table and two bar height stools
- •30" seat height
- •Includes two 6" extensions for base to turn table from dining height to counter height to bar height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov