Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 36 in Rd Top Pedestal Table, 12 in Leaf, 28.9 inH, Dining Height, Unfinished, 36 W, 48 L
- Mfr # K-36RXT-27B
- Zoro # G7867593
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36
Length
48
Height
30.1 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-36RXT-27B
- Zoro #
- G7867593
- UPC #
- 727506548316
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36
- Length
- 48
- Height
- 30.1 in
- Overall Height
- 48
- Overall Length
- 36
- Overall Width
- 28.9
Details
- Item
- 36 in Rd Top Pedestal Table, 12 in Leaf, 28.9 inH, Dining Height, Unfinished
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Unfinished
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov