Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Square Solid Wood Top Table, Unfinished, 36 W, 36 L, 30 in H, Wood, Unfinished
- Mfr # K-3636-30S
- Zoro # G7877874
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36
Length
36
Height
30 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-3636-30S
- Zoro #
- G7877874
- UPC #
- 727506540778
- Country of Origin
- Viet Nam
- Item
- Solid Wood Top Table, Unfinished
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Unfinished
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.