This item is Discontinued.

This item is Discontinued.
Round 42 in Rd Dual Drop Leaf Pedestal Table, 29.5 inH, Black/Cherry, 42 in W, 42 in L, 29.5 in H (Discontinued)
Specifications
Details
- MFR #
- K57-42DPT
- Zoro #
- G7878601
- UPC #
- 727506681082
- Country of Origin
- Viet Nam
- Item
- 42 in Rd Dual Drop Leaf Pedestal Table,29.5 inH,Black/Cherry
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Black/Cherry
- Weight
- 51.5
- Material
- Hardwood
- Color
- Black/Cherry
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 29.5 in
- Overall Width
- 29.5
- Overall Height
- 42
- Overall Length
- 42
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •For use with dining chairs
- •Made from solid wood
- •9 inch drop leaf on each side
- •Center is 24 inches
- •Pedestal base with four feet for maximum support
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.