This item is Discontinued.

This item is Discontinued.
Round 42 in Dual Drop Leaf Table with 2 Madrid Chairs, Natural, 42 in W, 42 in L, 29.5 in H, Wood (Discontinued)
Specifications
Details
- MFR #
- K01-42DP-C2P-2
- Zoro #
- G7868162
- UPC #
- 727506545889
- Country of Origin
- Viet Nam
- Item
- 42 in Dual Drop Leaf Table with 2 Madrid Chairs, Natural
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Natural
- Material
- Hardwood
- Color
- Natural
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 42"W x 42"D x 29.5"H
- •Chair dimensions: 18.1"W 19.3"D x 35.2"H
- •3 piece set, consisting of 1 table and 1 pair of chairs
- •Seat height: 18"
- •Made from solid hardwood
- •9" Drop leaf each side, center width 24"
- •Butcher block tabletop design
- •Ready to assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.