Round 42 in. Dual Drop Leaf Dining Table with 2 Ladderback Chairs - 3 Piece Dining Set, 42 in W
- Mfr # K05-42DP-C310P
- Zoro # G301974205
Key Features
Specifications
Product Information
- MFR #
- K05-42DP-C310P
- Zoro #
- G301974205
- UPC #
- 727506561735
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 29.5 in
Details
- Item
- 42 in. Dual Drop Leaf Dining Table with 2 Ladderback Chairs - 3 Piece Dining Set
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White/Heather Gray
- Leg Color
- White
- Finish
- White/heather gray
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 250 Pounds
- Includes
- 3 Piece Dining Set
- Weight
- 95.8
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Includes drop leaf dining table and 2 dining chairs
- •Made of solid hardwood with a butcher block tabletop design
- •Table dimensions: 42 in. W x 42 in. D x 29.5 in. H
- •9 in. drop leaf on each side with a 24 in. x 42 in. center section
- •Pedestal base with 4 feet for maximum support
- •Chair dimensions: 21.1 in. W x 22.4 in. D x 38.2 in. H
- •Seat dimensions: 17.3 in. H x 21.1 in. W x 17.3 in. D
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Finish: White/heather gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.