Round 42, Rd Pedestal Gathering Height Table, 2 Counter Height Stools, White, 42 in W, 42 in L
- Mfr # K08-42DPT-S6172-2
- Zoro # G7880211
Key Features
Specifications
Product Information
- MFR #
- K08-42DPT-S6172-2
- Zoro #
- G7880211
- UPC #
- 727506552566
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 35.5 in
- Overall Length
- 42
- Overall Height
- 42
- Overall Width
- 35.5
Details
- Item
- 42, Rd Pedestal Gathering Height Table, 2 Counter Height Stools, White
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White
- Color
- White
- Material
- Hardwood
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Dimensions: 42"W x 42"D x 35.5"H
- •Chair dimensions: 17"W x 19"D x 38.8"H
- •Set of three includes table and two counter height stools
- •9" drop leaf on each side, center width 24"
- •Made from solid wood
- •Butcher block tabletop design
- •6" extension for pedestal base included
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.