Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round 42 in Rd Ped Gathering Ht Table, 2 Stools, Unfinished, Ready to Finish, 42 in W, 42 in L, Wood
- Mfr # K-42DPT-11-S312-2
- Zoro # G7872362
product price:
$
709.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
36.3 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-42DPT-11-S312-2
- Zoro #
- G7872362
- UPC #
- 727506702039
- Country of Origin
- Viet Nam
- Item
- 42 in Rd Ped Gathering Ht Table,2 Stools,Unfinished,Ready to Finish
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Weight
- 109
- Color
- Ready to finish
- Material
- Hardwood
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 42"W x 42"L x 36.3"H
- •Stool dimensions: 18.5"W x 21.7"D x 40.4"H
- •9 inch drop leaves on each side
- •Made from solid wood
- •Center is 42 inches with leaves up and 24 inches with both leaves down
- •Table includes 4-foot pedestal base and a 6-inch extension for base
- •Some assembly required
- •This item is manufactured from raw, unfinished wood. It can be painted, sealed, or stained any color you wish or you may leave it unfinished. The color of the raw wood may vary slightly based on the nature of the product.