This item is Discontinued.

International Concepts Round 42, Round dual drop Leaf Pedestal Table, 42.3  inH, White, 42 in W, 42 in L, 42.3 in H, Wood K08-42DPT-11P-2

This item is Discontinued.

International Concepts

Round 42, Round dual drop Leaf Pedestal Table, 42.3 inH, White, 42 in W, 42 in L, 42.3 in H, Wood (Discontinued)

Mfr # K08-42DPT-11P-2
Zoro # G7877113
UPC # 727506552443
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K08-42DPT-11P-2
Zoro #
G7877113
UPC #
727506552443
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
42.3 in
Overall Width
42.3
Overall Length
42
Overall Height
42

Details

Item
42, Round dual drop Leaf Pedestal Table, 42.3 inH, White
Shape
Round
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Color
White

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • •Dimensions: 42"W x 42"D x 42.3"H
  • •For use with bar height stools
  • •9" drop leaf on each side, center width 24"
  • •Two 6" extensions for pedestal base included
  • •Butcher block tabletop design
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.