This item is Discontinued.

This item is Discontinued.
Round 42 in Rd Pedestal Bar Height Table, 2 Bar Height Stools, Washed Gray Taupe, 42 in W, 42 in L (Discontinued)
Specifications
Product Information
- MFR #
- K09-42DPT-11-S6133-2
- Zoro #
- G7870953
- UPC #
- 727506553099
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 42.3 in
- Overall Length
- 42
- Overall Height
- 42
- Overall Width
- 42.3
Details
- Item
- 42 in Rd Pedestal Bar Height Table,2 Bar Height Stools,Washed Gray Taupe
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Washed Gray Taupe
- Material
- Solid wood
- Color
- Washed Gray Taupe
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Dimensions: 42"W x 42"D x 42.3"H
- •Stool dimensions: 17.7"W x 20.5"D x 44.9"H
- •Includes table and two stools
- •Includes two 6" extensions for pedestal base to convert table to counter height and bar height
- •9" Drop leaf each side, center width 24"
- •Butcher block tabletop design
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.