Round 42, Round Pedestal Bar Height Table with 2 Bar Height Stools, White, 42 W, 42 L, 41.5 in H
- Mfr # K08-42DPT-S6133-2
- Zoro # G7880281
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
42
Height
41.5 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K08-42DPT-S6133-2
- Zoro #
- G7880281
- UPC #
- 727506552597
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42
- Length
- 42
- Height
- 41.5 in
- Overall Width
- 41.5
- Overall Height
- 42
- Overall Length
- 42
Details
- Item
- 42, Round Pedestal Bar Height Table with 2 Bar Height Stools, White
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White
- Color
- White
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.