Solid Wood Madrid Counter Height Dining Stool - 24" Seat Height

  • Mfr # S08-402
  • Zoro # G7884463
product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Material
Hardwood
Weight
22.5
Width
18.11
Length
19.69
Height
40.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S08-402
Zoro #
G7884463
UPC #
727506530564
Country of Origin
Viet Nam

Dimensions

Width
18.11
Length
19.69
Height
40.9
Overall Width
40.9
Overall Height
19.69
Overall Length
18.11

Details

Material
Hardwood
Weight
22.5
Color
White
Item
Barstools - Counter stools

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 18"W x 20"D x 41"H
  • Seat dimensions: 17.6"W x 16.3"D x 24"H
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Box seat construction
  • Not rated for commercial use, for residential use only
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.