This item is Discontinued.

International Concepts Mission Bar Height Stool, 30" Seat Height, Unfinished S-343

This item is Discontinued.

International Concepts

Mission Bar Height Stool, 30" Seat Height, Unfinished (Discontinued)

Mfr # S-343
Zoro # G7873692
UPC # 727506714193
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-343
Zoro #
G7873692
UPC #
727506714193
Country of Origin
Viet Nam

Dimensions

Overall Height
22.04
Overall Width
47.24
Overall Length
17.32
Length
22.04
Width
17.32
Height
47.24
Size
30 Inches

Details

Color
Unfinished
Material
Hardwood
Weight
28.5

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!


  • •Dimensions: 17.32"W x 22.04"D x 47.24"H
  • •Seat dimensions: 17.32"W x 16.25"D x 30"H
  • •Made from solid hardwood
  • •Box seat construction for easy assembly
  • •Ready to assemble
  • •30" bar height seat
  • •Solid wood seat
  • •Not rated for commercial use, for residential use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.