
Rectangle 24 in X-Sided Plant Stand Ready to, 12 W, 12 L, 24 in H, Wood, Unfinished
Mfr # OT-3071X
Zoro # G7875950
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
12
Length
12
Height
24 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OT-3071X
Zoro #
G7875950
UPC #
727506723287
Country of Origin
Viet Nam
Dimensions
Width
12
Length
12
Height
24 in
Overall Width
24
Overall Height
12
Overall Length
12
Size
24 Inches
Details
Item
24 in X-Sided Plant Stand Ready to
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Unfinished
Color
Ready to finish
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.