This item is Discontinued.

This item is Discontinued.
Round 42, Round dual drop Leaf Pedestal Table, 30.3 inH, White, 42 in W, 42 in L, 30.3 in H, Wood (Discontinued)
Specifications
Product Information
- MFR #
- K08-42DPT-11B
- Zoro #
- G7875914
- UPC #
- 727506552429
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 30.3 in
- Overall Length
- 42
- Overall Width
- 30.3
- Overall Height
- 42
Details
- Item
- 42, Round dual drop Leaf Pedestal Table, 30.3 inH, White
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- White
- Material
- Hardwood
- Color
- White
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Dimensions: 42"W x 42"D x 30.3"H
- •For use with dining chairs
- •9" drop leaf on each side, center width 24"
- •Butcher block tabletop design
- •Made from solid wood
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.