This item is Discontinued.

International Concepts San Remo Counter Height Stool, with Swivel, 24" Seat Height, Pecan S59-102SW

San Remo Counter Height Stool, with Swivel, 24" Seat Height, Pecan (Discontinued)

  • Mfr # S59-102SW
  • Zoro # G7879819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S59-102SW
Zoro #
G7879819
UPC #
727506543533
Country of Origin
Viet Nam

Dimensions

Overall Length
17
Overall Height
21
Length
21
Height
39
Width
17
Overall Width
39

Details

Material
Hardwood
Weight
33.5
Color
Pecan

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.