This item is Discontinued.

This item is Discontinued.
Set of 2 Madrid Ladderback Chairs, Antiqued Almond/Espresso (Discontinued)
Specifications
Details
- MFR #
- C12-2P
- Zoro #
- G7882363
- UPC #
- 727506543762
- Country of Origin
- Viet Nam
- Back Color
- Wood
- Color
- Antiqued Almond/Espresso
- Material
- Hardwood
- Weight
- 19.75
- Style
- Ladderback Chair
Dimensions
- Overall Height
- 19.3
- Overall Width
- 35.2
- Height
- 35.2
- Width
- 18.1
- Length
- 19.3
- Overall Length
- 18.1
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.1"W x 19.3"D x 35.2"H
- •Seat dimensions: 18''H x 18.11''W x 16.34''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.