Set of 2 Salerno Chairs, with Wood Seats, Espresso

  • Mfr # C581-14P

  • Zoro # G7873613


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.4
Overall Width
39.2
Back Color
Wood
Material
Hardwood
Length
22.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C581-14P
Zoro #
G7873613
UPC #
727506542970
Country of Origin
Viet Nam

Dimensions

Overall Height
22.4
Overall Width
39.2
Length
22.4
Height
39.2
Width
21.3
Overall Length
21.3

Details

Back Color
Wood
Color
Espresso
Material
Hardwood
Weight
23.75
Style
Guest Chair

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.