Square 36X36 Dining Table with 2 X-Back Side Chairs, Washed Gray Taupe, 36 in W, 36 in L, 30 in H

  • Mfr # K09-3636-C613-2

  • Zoro # G7872694


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36 in
Length
36 in
Height
30 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K09-3636-C613-2
Zoro #
G7872694
UPC #
727506549900
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36 in
Height
30 in
Overall Height
36
Overall Width
30
Overall Length
36

Details

Item
36X36 Dining Table with 2 X-Back Side Chairs, Washed Gray Taupe
Shape
Square
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Material
Hardwood
Color
Washed Gray Taupe

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 36"W x 36"D x 30"H
  • •Chair dimensions: 18.9"W x 22.2"D x 36.9"H
  • •Seat dimensions: 17.5''H x 18.9''W x 15.35''D
  • •3 piece set, consisting of 1 table and 2 chairs
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.