This item is Discontinued.

International Concepts X-Back BarHeight Stool, 30" Seat Height, Hickory/Washed Coal S45-6133

This item is Discontinued.

International Concepts

X-Back BarHeight Stool, 30" Seat Height, Hickory/Washed Coal (Discontinued)

Mfr # S45-6133
Zoro # G7872590
UPC # 727506685295
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S45-6133
Zoro #
G7872590
UPC #
727506685295
Country of Origin
Viet Nam
Color
Hickory/Washed Coal
Material
Hardwood

Dimensions

Overall Height
20.5
Overall Width
44.9
Overall Length
17.7
Width
17.7
Length
20.5
Height
44.9
Size
30 Inches

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.