Chemical Resistant Coveralls, Collared Coverall, 4XL, ChemSplash(R) 1, Elastic Wrist, Open Ankle

  • Mfr # 7012YS-4XL

  • Zoro # G3554223


product price:  $72.49
/pk 12, $6.04/ea

Key Features

Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7012YS-4XL
Zoro #
G3554223
UPC #
813383013013
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
51 in to 54 in
Fits Waist Size
52 in to 54 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
Ankle Closure
Open
Fabric Weight
2.1 oz
Inseam
32 1/2 in
Series
ChemSplash 1 7012YS
Hazard Protection Type
Reduced Spray
Coverall Style
Collared Coverall
Color Family
Yellows
Level of Protection
Reduced Spray
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Anti-Static
Yes
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Collar Style
Plain
Gas Tight
Yes
Garment Style
Coverall
Attached Hood
No
Closure Features
Zipper
Wrist Closure
Elastic
Spray Tight
Yes
Breathable Back Style
Full
Packaging
Bulk
Reduced Spray
Yes
Includes Boot Covers
No
Pathogen and Chemical Ratings
ISO 6530 / EN 368, ASTM F1670
Liquid Tight
Yes
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
EN 1146

Description

Collared Chemical Resistant Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products