DRY1855 Batteryalkaline - 12V

  • Mfr # DRY1855
  • Zoro # G204148703
product price: 
$
14.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DRY1855
Zoro #
G204148703
UPC #
656489137692
Country of Origin
China

Description

Replaces 23A, MN21. 12Volt A23 battery.

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Batteryalkaline - 12V
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews