LIT0307 Rfa-67 Battery Lithium Pet Safe; 6V - Pack of 2

  • Mfr # LIT0307
  • Zoro # G404164565
product price: 
$
36.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LIT0307
Zoro #
G404164565
UPC #
656489234353
Country of Origin
China

Description

6-volt replacement Lithium battery module. 2 batteries per pack. Longest battery life - lasts for about 3 to 6 months. Genuine PetSafe brand seal for waterproof security. Fits PIF-275 Petsafe Wireless Fence System Collar. Fits Most Petsafe bark, remote training collars and in-ground fence collars. Measures approximately 1-1/2 by 1-1/2 inches each. Can be used w/all PetSafe Receivers that require 6-volt Lithium battery module.

Features
  • Rfa-67 Battery Lithium Pet Safe, 6V
  • Pack of 2
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews