WAC5150 Watch Battery 377

  • Mfr # WAC5150
  • Zoro # G003856656
product price: 
$
17.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WAC5150
Zoro #
G003856656
UPC #
656489161925
Country of Origin
China

Description

Silver Oxide 377 Carded Pack, Watch battery replacement for 377, SR626SW, 606.

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • Watch Battery 377
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 0.09 x 0.26 x 0.26 in.
  • Cube: 0.01
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews