1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 6

  • Mfr # CPA460-D6

  • Zoro # G805378721


product price:  $17.49
/pk 6, $2.91/ea

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPA460-D6
Zoro #
G805378721
UPC #
791674904700
Country of Origin
China

Dimensions

Thread Size
3/8" FNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS CPA460-D6 is a coupler plug that serves as the male half of a quick-connect fitting for automotive air and fluid line applications. It is intended to connect and disconnect with compatible couplers used on automotive air and fluid lines, forming a connection intended for use on pressurized air/fluid systems when mated with compatible fittings. It is manufactured to the True-Flate Automotive interchange standard (Tru-Flate) for use with couplers intended for this standard.

Key Features:

  • Body Size: 1/4" quick connect air coupling diameter.
  • Material: Forged tool steel construction for durability.
  • Finish: Zinc plated surface coating.
  • Color: Silver appearance.
  • Connection Type: Coupler x 3/8" FNPT thread size (female National Pipe Thread).
  • Type: Automotive (Tru-Flate) style plug.
  • Interchange Type: True-Flate Automotive standard compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.