1/4 Inch Automotive Steel Swivel Coupler Plug Reducer x 3/8 Inch Male NPT

  • Mfr # CPAS461

  • Zoro # G904388089


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Interchange Type
Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Thread Size
3/8" MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPAS461
Zoro #
G904388089
UPC #
99461693340
Country of Origin
China

Dimensions

Thread Size
3/8" MNPT
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Automotive Coupler Plug
Interchange Type
Automotive
Material
Forged Tool Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Color
Golden
Type
Automotive

Description

The INTERSTATE PNEUMATICS - CPAS461 is an automotive coupler plug that is compatible with a matching female coupler to form a connection in accordance with the coupling specifications. It is intended for use with automotive-style air and fluid line connections when used with compatible fittings and within the specified operating conditions. For use as a quick-connect coupling between compatible components. This coupler plug is intended for use with automotive-style connections that match the stated size and thread specifications and has a 1/4" quick-connect air coupling size for compatibility with fittings/hose ends that match the stated connection size.

Key Features:

  • Body Size: 1/4" quick connect air coupling.
  • Connection Type: Coupler x 3/8" Male National Pipe Thread (MNPT).
  • Material: Forged tool steel construction.
  • Finish/Coating: Zinc plated surface treatment.
  • Color: Golden appearance.
  • Interchange Type: Automotive compatibility standard.
  • Item Type: Automotive coupler plug (male quick-connect fitting).
  • Type: Automotive coupling style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.