3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25

  • Mfr # CH641-25K

  • Zoro # G705378463


product price:  $204.99
/pk 25, $8.20/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH641-25K
Zoro #
G705378463
UPC #
791674009405
Country of Origin
China

Dimensions

Thread Size
1/4" MNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Industrial Coupler
Interchange Type
Industrial
Material
Steel
Connection Type
Coupler x MNPT
Finish/Coating
Zinc Plated
Seal Material
Buna-N (Nitrile)
Color
Silver
Temp. Range
-40 to 212°F
Bearing Material
Stainless Steel
Type
Industrial
Includes
Stainless Steel Spring

Description

The INTERSTATE PNEUMATICS CH641-25K is a pneumatic quick-connect coupler with a female connection for coupling to a male MNPT fitting. It forms a connection intended for sealing under applicable system pressures in industrial systems for fluids, gases, or compressed air, is intended for connection and disconnection without additional tools. It is made of steel with a zinc-plated finish and is made to align with specified industrial interchange dimensions/standards (confirm with the corresponding mating component). This coupler has a 3/8" body size and 1/4" MNPT thread size for use in industrial pneumatic/compressed-air systems (verify compatibility with the required operating pressure for your application).

Key Features:

  • Material: Steel body with zinc-plated finish.
  • Seal Material: Buna-N (Nitrile) for fluid sealing.
  • Bearing Material: Stainless steel for durability of moving parts.
  • Connection Type: Coupler x Male National Pipe Thread (MNPT).
  • Temperature Range: rated for use within -40°F to 212°F.
  • Includes: Stainless steel spring for locking mechanism.
  • Interchange Type: Industrial standard for cross-compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.