This item is Discontinued.

This item is Discontinued.
3/8 Inch Standard - Metal Bowl Filter (Discontinued)
Specifications
Product Information
- MFR #
- W1060AP
- Zoro #
- G904402143
- UPC #
- 99461695092
- Country of Origin
- China
Dimensions
- Bowl Size
- 8 oz
- Overall Width
- 2-3/4 in
- Gauge Port Size
- 3/8" NPT
- Height (In.)
- 2-3/4 in
- Overall Length
- 6-1/4 in
Details
- Item
- Pneumatic Air Filter
- Includes
- Mounting Hardware
- For Use With
- Pneumatic Equipment
- Material
- Metal
- Drain Type
- Brass Drain Cock
- Filter Rating
- 40 microns
- Color
- Black
- Max. Temp.
- 170°F
- Bowl Material
- Metal
- Max. SCFM @ 100 PSI
- 77 SCFM
Description
Interstate Pneumatics, 3/8" Standard - Metal Bowl Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. Metal bowl with sight glass allows easy monitoring of fluid level. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel & Poly bowl kit, 5 & 40 Micron filter, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.
- • Protects air tools and equipment from solid and liquid contaminants found in air lines, compressors, and air tools.
- •Equipped with a 40-micron filter element that removes the smallest of particles and efficiently traps moisture while passing through clean and dry compressed air.
- •Easily replace common accessories for optimum performance and increased durability.
- • Brass drain cock to easily drain contaminants from metal bowl.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.