This item is Discontinued.

This item is Discontinued.
3/8 Inch Standard - Poly Bowl Filter with Metal Jacket (Discontinued)
Mfr #
W1060P
Zoro #
G704402152
UPC # 99461695078
Country of Origin China
Category Filter, Regulator, Lubricator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1060P
- Zoro #
- G704402152
- UPC #
- 99461695078
- Country of Origin
- China
- Material
- Polycarbonate
- Color
- Black
Description
Interstate Pneumatics, 3/8" Standard - Poly Bowl Filter with metal Jacket. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 40-micron filter element removes the smallest of particles. See-through bowl with metal guard allows easy monitoring of fluid level while protecting unit against impact. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. Accessories for these filters like Steel bowl kit, 5 & 40 Micron filter, Drain cock, Mounting bracket, sight glass kit, Panel mount nut, Diaphragm & Valve Kit are also available. It can be freely combined with other air source treatment products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.