
Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece, PK 100
Mfr # FFS246-100K
Zoro # G905373039
product price:Â $278.99
/pk 100, $2.79/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
3/8" Swivel Barb x 1/4" FNPT
Barb Size
3/8 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FFS246-100K
Zoro #
G905373039
UPC #
791674013549
Country of Origin
China
Dimensions
Barb Size
3/8 in
Details
Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
3/8" Swivel Barb x 1/4" FNPT
Thread Type
NPT
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.