
Easy Lock Brass Hose Fittings, Connectors, 1/4" Push-Lock Barb x 1/4" Swivel Female NPT End, PK 25
Mfr # FL244-25K
Zoro # G705372928
product price:Â $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
1/4" Push-Lock Barb x 1/4" FNPT Swivel
Thread Type
NPT
Barb Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FL244-25K
Zoro #
G705372928
UPC #
791674007937
Country of Origin
China
Dimensions
Barb Size
1/4 in
Details
Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
1/4" Push-Lock Barb x 1/4" FNPT Swivel
Thread Type
NPT
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.