OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun, PK 100

  • Mfr # BXS03-100K

  • Zoro # G905378980


product price:  $692.99
/pk 100, $6.93/ea
Free Shipping & Returns

Key Features

Length
3 in
Base Material
Brass
Color
Golden
Application
Air Blow Guns
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BXS03-100K
Zoro #
G905378980
UPC #
791674017158
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Safety Extension Tip
Base Material
Brass
Color
Golden
Application
Air Blow Guns
Material
Brass
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 3" safety extension tip for air blow gun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.